Shop UVEX
See all product information
Create Account
SVP400, Safety Glasses, Anti-Scratch, Silver Mirror Lens, Gray Frame, Frameless
- Mfr # SVP405
- Zoro # G6272959
product price:Â
$
3.49
/ea
Sold in multiples of 10 for $34.90
Key Features
Frame Type
Frameless
Frame Color
Gray
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SVP405
- Zoro #
- G6272959
- UPC #
- 603390132605
- Country of Origin
- Taiwan, Province of China
- Item
- Safety Glasses
- Lens Color
- Silver Mirror
- Frame Type
- Frameless
- Frame Color
- Gray
- Lens Coating
- Anti-Scratch
- Lens Material
- Polycarbonate
- Frame Material
- Polycarbonate
- Foam Lined
- No
- Series
- SVP400
- Frame Style
- Wraparound
- Standards
- ANSI Z87.1
- Photochromatic Lens
- No
- X-Ray Detectable
- No
- ANSI Dust/Splash Rating
- Not Rated
- Metal Detectable
- No
- Gender
- Unisex
- UV Protection
- 99.9% UVA/UVB
- Arm Color
- Gray
- Includes Polarized Lens Coating
- No
- Arm Tip Type
- Flexible
Description
Safety Glasses, Series SVP400, Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Gray, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Gray, Temple Style Flexible, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Standards ANSI Z87.1