Shop INSIZE
See all product information
Create Account
Surface Specimen Set
- Mfr # ISR-CSE316
- Zoro # G6273281
product price:Â
$
348.99
/ea
Free Shipping & Returns
Key Features
Profile
Ra: 1, 2, 4, 8, 16, 32, 63, 125uin Rz: 11.9, 22.0, 35.2, 62.4, 106, 176, 309, 613uin
Analysis Graph
Cylindrical Grinding
For Use With
Surface Roughness by Symbol
Material
Nickel
Roughness - Rz
1, 2, 4, 8, 16, 32, 63, 125 uin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ISR-CSE316
- Zoro #
- G6273281
- UPC #
- -
- Country of Origin
- United Kingdom
Dimensions
- Specimen Dimensions
- 128 mm x 52 mm
Details
- Item
- Surface Roughness Specimen Set
- Profile
- Ra: 1, 2, 4, 8, 16, 32, 63, 125uin Rz: 11.9, 22.0, 35.2, 62.4, 106, 176, 309, 613uin
- Analysis Graph
- Cylindrical Grinding
- For Use With
- Surface Roughness by Symbol
- Material
- Nickel
- Roughness - Rz
- 1, 2, 4, 8, 16, 32, 63, 125 uin
- Standards
- ISO 2632
- Roughness - Ra
- 1, 2, 4, 8, 16, 32, 63, 125 uin
- For Machining Method
- Cylindrical Grinding
- Number of Pieces
- 8
- Product Type
- Surface Roughness Specimen Set
- Shell Material
- Nickel
Description
Surface Roughness Specimen Set, Material Nickel, For Machining Method Cylindrical Grinding, Number of Pieces 8, Roughness - Ra 1, 2, 4, 8, 16, 32, 63, 125 uin, Roughness - Rz 1, 2, 4, 8, 16, 32, 63, 125 uin, Specimen Dimensions 128 mm x 52 mm, Standards ISO 2632
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.