Shop INSIZE
See all product information
Create Account
Surface Specimen Set
- Mfr # ISR-CSE317
- Zoro # G6274499
product price:Â
$
348.99
/ea
Free Shipping & Returns
Key Features
Profile
Ra 1, 2, 4, 8uin Rz: 14, 16, 22, 24, 30, 45, 50, 60uin Rz: 16, 24, 30, 50uin Rz: 14, 22, 45, 60uin
Analysis Graph
Flat Lapping, Criss-Cross, Parallel
For Use With
Surface Roughness by Symbol
Number of Pieces
8
Roughness - Ra
1, 2, 4, 8 uin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ISR-CSE317
- Zoro #
- G6274499
- UPC #
- -
- Country of Origin
- United Kingdom
- Item
- Surface Roughness Specimen Set
- Profile
- Ra 1, 2, 4, 8uin Rz: 14, 16, 22, 24, 30, 45, 50, 60uin Rz: 16, 24, 30, 50uin Rz: 14, 22, 45, 60uin
- Analysis Graph
- Flat Lapping, Criss-Cross, Parallel
- For Use With
- Surface Roughness by Symbol
- Number of Pieces
- 8
- Roughness - Ra
- 1, 2, 4, 8 uin
- Material
- Nickel
- For Machining Method
- Criss Cross, Flat Lapping, Parallel
- Roughness - Rz
- 1, 2, 4, 8 uin 1, 2, 4, 8 uin
- Product Type
- Surface Roughness Specimen Set
- Shell Material
- Nickel
Description
Surface Roughness Specimen Set, Material Nickel, For Machining Method Criss Cross, Flat Lapping, Parallel, Number of Pieces 8, Roughness - Ra 1, 2, 4, 8 uin, Roughness - Rz 1, 2, 4, 8 uin 1, 2, 4, 8 uin, Specimen Dimensions 128 mm x 52 mm, Standards Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.