Shop KYOCERA

Rectangle LOGT DLC

  • Mfr # LOGT100408FRAMPDL025
  • Zoro # G6275731

product price: 
$
33.15
/ea
Sold in multiples of 10 for $331.50

Key Features

Insert Style
LOGT
Insert Shape
Rectangle
Insert Size
100408
Insert Material
DLC
Corner Radius
0.0315 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LOGT100408FRAMPDL025
Zoro #
G6275731
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
100408
Corner Radius
0.0315 in
Insert Thickness
0.158"
Mounting Hole Dia.
0.1420 in
Nose Radius
0.031"
Through Hole Inside Dia.
0.1420 in
Thickness
0.158 in
Cutting Edge Length
10.00mm
Width
0.2680 in

Details

Item
Rectangle Milling Insert
Insert Style
LOGT
Insert Shape
Rectangle
Insert Material
DLC
Chip-Breaker
Yes
Inscribed Circle
0.268 in
ANSI Number
LOGT100408FRAMPDL025
For Use With
MEW032R-10-4T-M, MEW040R-10-5T-M, MEW050R-10-5T-M, MEW0625-S625-6-10-2T, MEW0625-W625-10-2T, MEW063R-10-6T-M, MEW0750-S750-7-10-2T, MEW0750-W625-10-2T, MEW0750-W750-10-2T, MEW0750-W750-10-3T, MEW0750-W750-4-10-3T, MEW1000-S100-7-10-3T, MEW1000-S100-8-10-2T, MEW1000-S100-8-10-3T, MEW1000-W100-10-2T, MEW1000-W100-10-3T, MEW1000-W100-45-10-3T, MEW1000-W100-475-10-3T, MEW1000-W750-10-3T, MEW1250-W100-10-4T, MEW1250-W125-10-3T, MEW1250-W125-10-4T, MEW1500-W125-10-5T, MEW1500R-10-5T, MEW16-M08-10-2T, MEW16-S12-10-2T, MEW16-S16-10-2T, MEW16-W16-10-2T, MEW18-S16-10-2T, MEW20-M10-10-2T, MEW20-M10-10-3T, MEW20-S16-10-2T, MEW20-S20-10-150-2T, MEW20-S20-10-2T, MEW20-S20-10-3T, MEW20-W20-10-2T, MEW20-W20-10-3T, MEW2000R-10-5T, MEW22-S20-10-3T, MEW25-M12-10-3T, MEW25-S20-10-3T, MEW25-S25-10-170-2T, MEW25-S25-10-2T, MEW25-S25-10-3T, MEW25-W25-10-2T, MEW25-W25-10-3T, MEW2500R-10-6T, MEW28-S25-10-3T, MEW30-S25-10-4T, MEW32-M16-10-4T, MEW32-S25-10-4T, MEW32-S32-10-3T, MEW32-S32-10-4T, MEW32-W32-10-4T, MEW40-S32-10-5T, MEW40-W32-10-5T, MEW50-S32-10-5T, MEWH025-S25-10-3-2T, MEWH032-S32-10-4-2T, MEWH040-S32-10-5-2T, MEWH040-S32-10-5-3T, MEWH040R-10-4-3T-M, MEWH050R-10-5-3T-M, MEWH1000-W100-10-3-2T, MEWH1250-W125-10-4-2T, MEWH1500-W125-10-5-3T, MEWH1500-W150-10-5-3T, MEWH1500R-10-4-3T, MEWH2000R-10-5-3T, Mfr. No. MEW0625-W500-10-2T
Non Ferrous (N) Compatibility
Yes
Coating
C
Grade
PDL025
Insert Application
Milling
No. of Edges
2
ISO Number
LOGT100408FRAMPDL025
Super Alloy (S) Compatibility
No
Mounting Style
Screw
Rake
Positive
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Cutting Direction
Right Hand
Lead Angle
90 Degrees
Stainless (M) Compatibility
No
Workpiece Compatibility
Nonferrous (N)
Steel (P) Compatibility
No
Series
M-FOUR (MEW)
Cutting Application
Milling
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
ANSI Code
LOGT100408FRAMPDL025
Included Angle
90 Degrees
Insert Holding Type
Screw
Manufacturer Grade
PDL025
Shape
Rectangle
Chip-Breaker Style
Single Sided
For Toolholder
MEW1500R-10-5T, MEW2000R-10-5T, MEW2000R-15-4T, MEW2000R-15-5T, MEW2500R-10-6T, MEW2500R-15-5T, MEW3000R-15-6T, MEW4000R-15-8T
Measurement System
Metric
Primary Material Application ISO Code
N
Finish - Machining
DLC
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole
Number of Cutting Edges
2
Material - Machining
DLC
Chip-Breaker Code
AM

Description

Rectangle Milling Insert, Inscribed Circle 0.268 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.