Shop BEST

Cylindrical Lock, Input 24VDC

  • Mfr # 9KW37DEL15DS362624VC
  • Zoro # G6295937

product price: 
$
860.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Type
Cylindrical
Input Voltage
24V DC
For Use With
various Door Types
Material
Brass, Bronze, Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9KW37DEL15DS362624VC
Zoro #
G6295937
UPC #
887838265807
Country of Origin
United States

Dimensions

Lock Body Width (In.)
7 1/4 in
Strike Plate Depth (In.)
1/2 in
Strike Plate Width (In.)
1 1/4 in
Lock Body Depth (In.)
6 3/4 in
Lock Body Length (In.)
11 in
Strike Plate Length (In.)
4 7/8 in
Strike Base Height
4 7/8 in
Door Thickness - Minimum
1 3/4 in
Strike Base Width
1 1/4 in
Door Thickness - Maximum
2 1/4 in
Fits Chest Size
Lever Handle, S3 Strike

Details

Item
Door Lockset
Finish
Satin Chrome
Type
Cylindrical
Input Voltage
24V DC
For Use With
various Door Types
Material
Brass, Bronze, Steel
Includes
Mounting Hardware
Opening Action
Electromagnetic
Series
9KW
Features
Lever Handle, S3 Strike
Amp Draw @ 24V
0.18V
Standards
ANSI A117.1, BHMA, cULus Listed
Release Delay
instantaneous
Amp Draw @ 12V
0.6V
Mfr. Series
9KW
Lockset Handle Type
Lever
Lockset Type
Mechanical
Includes Hardware
Hardware Included
Cylinder Core Type
Large Format Interchangeable Core Cylinder
ADA Compliant
Yes
Number of Keys
0
Strike Type
Curved Lip
Lockset Function
Storeroom
ANSI/BHMA Finish
Satin Chromium-Plated
ANSI Grade
1
Locking/Unlocking Access - Outside
Keyway
Backset
2 3/4 in

Description

Door Lockset, Finish Satin Chrome, Series 9KW, Keypad Material Not Applicable, ADA Compliant Yes, Standards ANSI A117.1, BHMA, cULus Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.