Spindle Micrometer, Flat Spindle
- Mfr # 6377-1
- Zoro # G6301458
product price:Â
$
92.39
/ea
Key Features
Resolution
0.001"
Range
0 to 1"
Features
Non Rotating
Includes
Hard Plastic Case
Spindle
Flat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6377-1
- Zoro #
- G6301458
- UPC #
- -
- Country of Origin
- China
- Item
- Micrometer Head
- Resolution
- 0.001"
- Range
- 0 to 1"
- Features
- Non Rotating
- Includes
- Hard Plastic Case
- Spindle
- Flat
- Thimble
- Ratchet
- Spindle Material
- Carbide
- SPC Output
- No
- Rotating Spindle (Yes/No)
- No
- Long Form Calibration Certificate
- No
- Minimum Measurement - Inch
- 0 in
- Case Included
- Yes
- Accuracy
- 0.00012 in
- Operation Type
- Mechanical
- Maximum Measurement - Inch
- 1 in
- Spindle Shape
- Flat
- Case Type
- Plastic
- Thimble Type
- Ratchet
- Inches Measured - Minimum
- 0 in
- Inches Measured - Maximum
- 1 in
- Rotating Spindle
- No
Dimensions
- Mounting Hub Dia.
- 1/2 in
- Dimension Type
- Inch
- Mouting Hub Diameter
- 1/2 in
- Spindle Diameter
- 0.315 in
- Spindle Diameter1
- 0.315 in
- Fits Chest Size
- Non Rotating
Description
Mechanical Micrometer Head, Range 0 in to 1 in, Resolution 0.001 in, Accuracy 0.00012 in, Dimension Type Inch, Mouting Hub Diameter 1/2 in, Operation Type Mechanical, Rotating Spindle (Yes/No) No, Spindle Shape Flat, Thimble Type Ratchet, Case Included Yes, Includes Hard Plastic Case, Long Form Calibration Certificate No, Maximum Measurement - Inch 1 in, Minimum Measurement - Inch 0 in, Spindle Diameter 0.315 in, Spindle Material Carbide
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.