Shop SUMITOMO

Milling Insert, Rectangle, 6.00mm

  • Mfr # NF-LDEN12T3ZDFR-L-DA1000
  • Zoro # G6307397

product price: 
$
117.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Stainless (M) Compatibility
No
Insert Application
Finishing
Lead Angle
3 Degrees
Steel (P) Compatibility
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NF-LDEN12T3ZDFR-L-DA1000
Zoro #
G6307397
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Thickness
0.500"
Insert Size
12T3
Nose Radius
0.236"
Depth of Cut
3.00mm
Thickness
0.500 in
Corner Radius
0.2360 in
Width
9.53mm
Cutting Edge Length
6.00mm
Fits Chest Size
Optimum Wear and Fracture Resistance and Edge Sharpness

Details

Cutting Direction
Right Hand
Stainless (M) Compatibility
No
Insert Application
Finishing
Lead Angle
3 Degrees
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Workpiece Compatibility
Nonferrous (N), Super Alloy (S)
ISO Number
NF-LDEN12T3ZDFR-L-DA1000
Grade
DA1000
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
No
Insert Style
LDEN
Insert Material
PCD
Mounting Style
Screw Clamp
ANSI Number
NF-LDEN12T3AZFR-L
Chip-Breaker
Yes
No. of Edges
1
Insert Shape
Rectangle
Coating
Uncoated
For Use With
Toolholders
Item
Milling Insert
Rake
10 Degrees Axial, 4 Degrees Radial
For Toolholder
HFFH43000R, HFFH44000R, HFFH45000R, HFFH46000R, HFMH42500R, HFMH43000R, HFMH44000R, HFMH45000R, HFMH46000R
Manufacturer Grade
DA1000
Shape
Rectangle
Clearance Angle
15 Degrees
Number of Cutting Edges
1
Insert Holding Type
Screw Clamp
Cutting Application
General Purpose, Light Finishing, Roughing
Measurement System
Fractional Inch
Chip-Breaker Code
L
Hole Type
No Hole
Feed Type
High
ANSI Code
NF-LDEN12T3AZFR-L
Features
Optimum Wear and Fracture Resistance and Edge Sharpness
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Primary Material Application ISO Code
N
Wiper Insert
Yes

Description

Milling Insert, Rake 10 Degrees Axial, 4 Degrees Radial

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.