Shop SUMITOMO

Milling Insert, Rectangle, 9.00mm

  • Mfr # NF-LDEN12T3ZDFR-GX-DA1000
  • Zoro # G6307406

product price: 
$
115.99
/ea
Free Shipping & Returns

Key Features

Coating
Uncoated
Stainless (M) Compatibility
No
Grade
DA1000
Insert Shape
Rectangle
Super Alloy (S) Compatibility
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NF-LDEN12T3ZDFR-GX-DA1000
Zoro #
G6307406
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Thickness
0.500"
Insert Size
12T3
Nose Radius
0.236"
Corner Radius
0.2360 in
Thickness
0.500 in
Cutting Edge Length
9.00mm
Width
9.53mm
Depth of Cut
3.00mm
Fits Chest Size
Optimum Wear and Fracture Resistance and Edge Sharpness

Details

Coating
Uncoated
Stainless (M) Compatibility
No
Grade
DA1000
Item
Milling Insert
Insert Shape
Rectangle
Super Alloy (S) Compatibility
Yes
Insert Application
Finishing
Non Ferrous (N) Compatibility
Yes
Mounting Style
Screw Clamp
Cutting Direction
Right Hand
ISO Number
NF-LDEN12T3ZDFR-GX-DA1000
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Chip-Breaker
Yes
No. of Edges
1
Workpiece Compatibility
Nonferrous (N), Super Alloy (S)
Insert Material
PCD
Insert Style
LDEN
Steel (P) Compatibility
No
ANSI Number
NF-LDEN12T3ZDFR-GX
For Use With
Toolholders
Lead Angle
3 Degrees
Rake
10 Degrees Axial, 4 Degrees Radial
Insert Holding Type
Screw Clamp
Cutting Application
General Purpose, Light Finishing, Roughing
Chip-Breaker Code
GX
Clearance Angle
15 Degrees
Primary Material Application ISO Code
N
ANSI Code
NF-LDEN12T3ZDFR-GX
Feed Type
High
For Toolholder
HFFH43000R, HFFH44000R, HFFH45000R, HFFH46000R, HFMH42500R, HFMH43000R, HFMH44000R, HFMH45000R, HFMH46000R
Measurement System
Fractional Inch
Manufacturer Grade
DA1000
Features
Optimum Wear and Fracture Resistance and Edge Sharpness
Hole Type
No Hole
Shape
Rectangle
Wiper Insert
Yes
Number of Cutting Edges
1
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Compatible Product Type
Toolholders

Description

Milling Insert, Rake 10 Degrees Axial, 4 Degrees Radial

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.