Rectangle LOGT DLC

  • Mfr # LOGT150508FRAMPDL025
  • Zoro # G6311352
product price: 
$
43.99
/ea
Sold in multiples of 10 for $439.90

Key Features

Insert Style
LOGT
Insert Shape
Rectangle
Insert Size
150508
Insert Material
DLC
Corner Radius
0.0315 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LOGT150508FRAMPDL025
Zoro #
G6311352
UPC #
-
Country of Origin
Japan
Item
Rectangle Milling Insert
Insert Style
LOGT
Insert Shape
Rectangle
Insert Material
DLC
Cast Iron (K) Compatibility
No
Mounting Style
Screw
Workpiece Compatibility
Nonferrous (N)
For Use With
MEW040R-15-4T-M, MEW050R-15-4T-M, MEW063R-15-5T-M, MEW080R-15-6T, MEW080R-15-6T-M, MEW1000-W100-15-2T, MEW1250-W100-15-2T, MEW1250-W125-15-2T, MEW1250-W125-15-3T, MEW1500-W125-15-3T, MEW1500-W125-15-4T, MEW2000R-15-4T, MEW2000R-15-5T, MEW25-M12-15-2T, MEW25-S20-15-2T, MEW25-S25-15-2T, MEW25-W25-15-2T, MEW2500R-15-5T, MEW3000R-15-6T, MEW32-M16-15-3T, MEW32-S25-15-2T, MEW32-S32-15-2T, MEW32-S32-15-3T, MEW32-W32-15-3T, MEW40-S32-15-3T, MEW40-S32-15-4T, MEW40-W32-15-4T, MEW4000R-15-8T, MEW50-S32-15-4T, MEWH040-S32-15-4-2T, MEWH050-S42-15-4-2T, MEWH050-S42-15-4-3T, MEWH1500-W125-15-4-2T, MEWH1500-W150-15-4-2T, MEWH2000-W150-15-4-3T, Mfr. No. MEW1000-W750-15-2T
Non Ferrous (N) Compatibility
Yes
Cutting Direction
Right Hand
Coating
C
Rake
Positive
Grade
PDL025
ANSI Number
LOGT150508FRAMPDL025
Insert Application
Milling
Hardened (H) Compatibility
No
Chip-Breaker
Yes
Stainless (M) Compatibility
No
ISO Number
LOGT150508FRAMPDL025
Super Alloy (S) Compatibility
No
Lead Angle
90 Degrees
Inscribed Circle
0.350 in
Steel (P) Compatibility
No
No. of Edges
2
Series
M-FOUR (MEW)
Shape
Rectangle
Manufacturer Grade
PDL025
Finish - Machining
DLC
For Toolholder
MEW1500R-10-5T, MEW2000R-10-5T, MEW2000R-15-4T, MEW2000R-15-5T, MEW2500R-10-6T, MEW2500R-15-5T, MEW3000R-15-6T, MEW4000R-15-8T
Chip-Breaker Code
AM
Measurement System
Metric
ANSI Code
LOGT150508FRAMPDL025
Chip-Breaker Style
Single Sided
Cutting Application
Milling
Insert Holding Type
Screw
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole
Number of Cutting Edges
2
Primary Material Application ISO Code
N
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Included Angle
90 Degrees
Material - Machining
DLC
Compatible Product Type

Dimensions

Insert Size
150508
Corner Radius
0.0315 in
Mounting Hole Dia.
0.1930 in
Insert Thickness
0.220"
Cutting Edge Length
15.00mm
Width
0.3500 in
Through Hole Inside Dia.
0.1930 in
Thickness
0.220 in

Description

Rectangle Milling Insert, Inscribed Circle 0.350 in, Rake Positive

Ratings & reviews