Surface Specimen
- Mfr # ISR-CSE018
- Zoro # G6312229
product price:Â
$
454.99
/ea
Free Shipping & Returns
Key Features
Profile
Ra: 128, 420, 720, 1000uin Rz: 768, 2520, 4320, 6000uin
Analysis Graph
Grit Blasting
For Use With
Surface Roughness by Symbol
Material
Nickel
Standards
ISO 8503/1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ISR-CSE018
- Zoro #
- G6312229
- UPC #
- -
- Country of Origin
- United Kingdom
Dimensions
- Specimen Dimensions
- 87 mm x 87 mm
Details
- Item
- Surface Roughness Specimen
- Profile
- Ra: 128, 420, 720, 1000uin Rz: 768, 2520, 4320, 6000uin
- Analysis Graph
- Grit Blasting
- For Use With
- Surface Roughness by Symbol
- Material
- Nickel
- Standards
- ISO 8503/1
- Roughness - Rz
- 128, 420, 720, 1000 uin
- For Machining Method
- Grit Blasting
- Roughness - Ra
- 128, 420, 720, 1000 uin
- Number of Pieces
- 4
- Product Type
- Surface Roughness Specimen
- Shell Material
- Nickel
Description
Surface Roughness Specimen, Material Nickel, For Machining Method Grit Blasting, Number of Pieces 4, Roughness - Ra 128, 420, 720, 1000 uin, Roughness - Rz 128, 420, 720, 1000 uin, Specimen Dimensions 87 mm x 87 mm, Standards ISO 8503/1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.