Surface Box, White
- Mfr # EG4B
- Zoro # G6326923
product price:Â
$
14.99
/ea
Key Features
For Use With
EG4 speakers
Height (In.)
6 1/2 in
Length (In.)
5 in
Mounting
Surface
Finish
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EG4B
- Zoro #
- G6326923
- UPC #
- 782640111840
- Country of Origin
- China
Dimensions
- Height (In.)
- 6 1/2 in
- Length (In.)
- 5 in
- Depth (In.)
- 2 1/8 in
- Overall Height
- 6 1/2 in
- Overall Depth
- 2 1/8 in
Details
- Item
- Box
- For Use With
- EG4 speakers
- Mounting
- Surface
- Finish
- White
- Standards
- CSFM, UL, ULC
- Product Type
- Box
- Body Color
- White
- Compatible with Series
- EG4
- Compatible Series
- EG4
Description
Surface Box, Finish White, Surface Mounting, Depth (In.) 2.125, Height (In.) 6-1/2, Length (In.) 5, Standards UL, ULC, CSFM, For Use With EG4 speakers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.