Shop PEDESTAL PRO
See all product information
Create Account
Mounting Post, 54"H, Powder Coat
- Mfr # HD-DK-STRAIGHT
- Zoro # G6334030
product price:Â
$
435.99
/ea
Free Shipping & Returns
Key Features
For Use With
Access Control Devices, Biometric Readers, Cameras, Entry/Exit Buttons, Housings, Intercoms, Keypads, Telephone Entry Systems
Includes
Carriage Bolt Hardware
Features
Cameras, Card Readers, Compatible with Most Access Control Devices, Entry Buttons, Exit Buttons, Intercoms, Keypads, Proximity Readers, Security Systems, Telephone Entry Systems
Color
Black
Standards
ADA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HD-DK-STRAIGHT
- Zoro #
- G6334030
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Height
- 50.5"
- Overall Width
- 12 in
- Overall Length
- 10 in
- Overall Height
- 56 3/4 in
- Manufacturer Warranty Length
- 60 day
- Faceplate Length
- 13 in
- Faceplate Mounting Hole Diameter
- 1/8 in
- Faceplate Width
- 11 1/4 in
- Faceplate Thickness
- 1/8 in
- Wire Rope Length
- 10 in
- Length
- 10 in
Details
- Item
- Mounting Post
- For Use With
- Access Control Devices, Biometric Readers, Cameras, Entry/Exit Buttons, Housings, Intercoms, Keypads, Telephone Entry Systems
- Includes
- Carriage Bolt Hardware
- Features
- Cameras, Card Readers, Compatible with Most Access Control Devices, Entry Buttons, Exit Buttons, Intercoms, Keypads, Proximity Readers, Security Systems, Telephone Entry Systems
- Color
- Black
- Standards
- ADA
- Finish
- Powder Coated
- Material
- Carbon Steel
- Weight
- 55 lb
- Product Type
- Pedestal
- Resistance Properties
- UV Resistant
- Shell Material
- Carbon Steel
- Wire Color
- Black
Description
Mounting Post, Product Type Pedestal, Includes Carriage Bolt Hardware, For Use With Access Control Devices, Biometric Readers, Cameras, Entry/Exit Buttons, Housings, Intercoms, Keypads, Telephone Entry Systems, Operating Voltage Not Applicable, Overall Length 10 in, Overall Height 56 3/4 in, Overall Width 12 in, Outside Diameter Not Applicable, Material Carbon Steel, Finish Powder Coated, Color Black, Weight 55 lb, Standards ADA, Manufacturer Warranty Length 60 day
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.