Shop TAPCO

LED Stop Sign, Stop, White/Red, 36" W, 36" H

  • Mfr # 2180-00205

  • Zoro # G6335095


product price: 
$
1,993.99
/ea
Additional $45.00 delivery surcharge applies per item.
See details

Key Features

Legend/Background Color
White/Red
Voltage
110V AC
Width
36"
Height
36"
Standards
FHWA Minimum Retroreflectivity
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2180-00205
Zoro #
G6335095
UPC #
-
Country of Origin
United States
Item
LED Stop Sign
Legend/Background Color
White/Red
Voltage
110V AC
Standards
FHWA Minimum Retroreflectivity
Includes
AC Power Cord
Legend
Stop
MUTCD Code
R1-1
Sign Material
Aluminum
Power Requirements
110V AC
LED Color
Red
Legend Style
Text
Features
ASTM Type XI Sheeting
LED Life Expectancy
100,000 hr
IP Rating
IP67
Warranty
3 yr (Battery), 5 yr (System), 10 yr (Solar Panel)
Activation Method
Always On
ADA Compliant
No
Holes on 1 in. Centers
Yes
Number of Sides
1
Sign Mounting Style
Mounting Holes
Mounting Pattern
1 Top 1 Bottom
Visibility Distance - Daytime
1,000 ft
Includes Vehicle Speed Sensor
No
Visibility Distance - Nighttime
1 mi
Sign Legend
Stop
Basic Power Source
Plug-In
Scheduling Capabilities
No Scheduling Capabilities
Includes Solar Panel
No
Background Color
Red
LED Sign Type
Flashing Traffic Control Sign
LED Wattage
1 W
Sign Header Text Color
White
Enclosure Material
Aluminum
Sign Legend Style
Text
Includes Battery
No
LED Display Color
Red
MUTCD Sign Description
Stop
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Includes Sign Post
No
Maximum Service Temperature
122 Degrees F
Data Collection
No
Protective Coating
Clear Film Laminate
Retroreflective Grade
Diamond Grade
Includes Dolly
No
Auto Dimming Capable
No
MUTCD Compliant Sign
Yes
Vandal Resistant
No
Wireless Communication Method
Not Capable
Includes Mounting Hardware
No
Number of Batteries
0

Description

LED Stop Sign, LED Sign Type Flashing Traffic Control Sign, Sign Legend Stop, Sign Header Text Color White, Sign Legend Style Text, Background Color Red, MUTCD Compliant Sign Yes, MUTCD Code R1-1, MUTCD Sign Description Stop

Ratings & reviews