Shop LISLE
See all product information
Create Account
External Torx Socket, E20, 1/2" D, Black
- Mfr # 26870
- Zoro # G6339411
product price:Â
$
19.45
/ea
Key Features
Drive Size
1/2"
Material
Heat Treated Alloy Steel
SAE or Metric
SAE
Socket Type
Torx
Size
E20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 26870
- Zoro #
- G6339411
- UPC #
- 83045268703
- Country of Origin
- United States
Dimensions
- Drive Size
- 1/2"
- Size
- E20
Details
- Item
- Torx Socket
- Material
- Heat Treated Alloy Steel
- SAE or Metric
- SAE
- Socket Type
- Torx
Description
External Torx Socket,E20,1/2" D,Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.