Dimpled Pad
- Mfr # GVM-AS-PAD
- Zoro # G6348457
product price:Â
$
10.49
/ea
Key Features
For Use With
GVM-AS Vortex Mixers
Material
Foam
Product Type
Dimpled Pad
Overall Diameter
3 7/8 in
Shell Material
Foam
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GVM-AS-PAD
- Zoro #
- G6348457
- UPC #
- -
- Country of Origin
- China
- For Use With
- GVM-AS Vortex Mixers
- Material
- Foam
- Item
- Dimpled Pad
- Product Type
- Dimpled Pad
- Shell Material
- Foam
- Compatible with Manufacturer Model Number
- GVM-AS, VM-AS
- Traction Material
- Foam
Dimensions
- Overall Diameter
- 3 7/8 in
Description
Dimpled Pad, For Use With GVM-AS Vortex Mixers, Material Foam
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.