Shop EDWARDS SIGNALING

Remote Zone Indicator

  • Mfr # FSRZI-SA
  • Zoro # G6383571

product price: 
$
88.19
/ea

Key Features

For Use With
E-FSC1004, E-FSC302, E-FSC502
Height (In.)
2 5/8 in
Length (In.)
1 3/8 in
Mounting
Flush or Surface
Finish
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FSRZI-SA
Zoro #
G6383571
UPC #
793017005167
Country of Origin
China

Dimensions

Height (In.)
2 5/8 in
Length (In.)
1 3/8 in
Depth (In.)
1 3/8 in
Overall Width
1 3/8 in
Overall Height
2 5/8 in
Overall Depth
1 3/8 in

Details

Item
Remote Zone Indicator
For Use With
E-FSC1004, E-FSC302, E-FSC502
Mounting
Flush or Surface
Finish
White
Standards
UL, ULC
Humidity Range (% RH)
93% RH
Ambient Temp. Limits (F)
32 Degrees to 120 Degrees F
Standby Current (uA)
8000 uA
Voltage
24V DC
Alarm Current
76mA
Operating Temperature - Minimum
32 Degrees F
Number of Zones
5
Voltage Rating
24V DC
Current Rating
76 mA
Standby Current
8,000 uA
Compatible with Manufacturer Model Number
EFSC1004, EFSC302, EFSC502
Compatible with Brand
Kidde
Compatible with Series
FX-Series
Mounting Style
Single Gang Box
Operating Temperature - Maximum
120 Degrees F
Compatible Manufacturer Part Number
EFSC1004, EFSC302, EFSC502
Compatible with Mfr. Model No.
EFSC1004, EFSC302, EFSC502
For Use with Mfr Model Number
EFSC1004, EFSC302, EFSC502
Compatible Manufacturer Model Number
EFSC1004, EFSC302, EFSC502
For Use With Mfr. Model Number
EFSC1004, EFSC302, EFSC502
Compatible with Manufacturer Model No.
EFSC1004, EFSC302, EFSC502
Compatible Pump Manufacturer Part Number
EFSC1004, EFSC302, EFSC502
Compatible Mfr. Model Number
EFSC1004, EFSC302, EFSC502
For Manufacturer Part Number
EFSC1004, EFSC302, EFSC502
Compatible with Mfr. Model Number
EFSC1004, EFSC302, EFSC502
Compatible Series
FX-Series

Description

Remote Zone Indicator, Finish White, Flush or Surface Mounting, Alarm Current 76mA, Standby Current (uA) 8000, Depth (In.) 1.375, Height (In.) 2.625, Length (In.) 1.375, Ambient Temp. Limits (F) 32 to 120, Humidity Range ( Percent RH) 93, Voltage 24VDC, Standards UL, ULC, CSFM, For Use With E-FSC302, E-FSC502, E-FSC1004

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.