Shop HARRINGTON
See all product information
Create Account
Top Hook
- Mfr # L1XA0031001
- Zoro # G6388490
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
For Use With
CX003-20, LX003-10, LX003-15, LX003-20
For Use With Mfr. Model Number
CX003-20, LX003-10, LX003-15, LX003-20
Fits Brand
Harrington Hoists
Includes
Safety Latch
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L1XA0031001
- Zoro #
- G6388490
- UPC #
- -
- Country of Origin
- Japan
Details
- Item
- Top Hook Assembly
- For Use With
- CX003-20, LX003-10, LX003-15, LX003-20
- For Use With Mfr. Model Number
- CX003-20, LX003-10, LX003-15, LX003-20
- Fits Brand
- Harrington Hoists
- Includes
- Safety Latch
- Material
- Carbon Steel
- Compatible Hoist Type
- Lever Chain Hoists
- Compatible Load Capacity
- 500 lb
- Compatible Series
- LX
- Product Type
- Top Hook Assembly
- Shell Material
- Carbon Steel
Description
Top Hook Assembly, Product Type Top Hook Assembly, Compatible Hoist Type Lever Chain Hoists, Compatible Load Capacity 500 lb, Compatible Series LX, Material Carbon Steel, Overall Length Not Applicable, Overall Width Not Applicable, Overall Height Not Applicable, Includes Safety Latch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.