Top Hook
- Mfr # AL4320200091
- Zoro # G6388551
product price:Â
$
873.99
/ea
Free Shipping & Returns
Key Features
For Use With
For Use With Mfr. Model Number
AL003C-10,AL003C-15,AL003C-20,AL003P-10,AL003P-15,AL003P-20,AL005C-10,AL005C-15,AL005C-20,AL005P-10,AL005P-15,AL005P-20,AL010C2-10,AL010C2-15,AL010C2-20,AL010P2-10,AL010P2-15,AL010P2-20,AW005C-10,AW005C-15,AW005C-20,AW005P-10,AW005P-15,AW005P-20,AW010C2-10,AW010C2-15,AW010C2-20,AW010P2-10,AW010P2-15,AW010P2-20
Fits Brand
Harrington Hoists
Material
Carbon Steel
Includes
Safety Latch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AL4320200091
- Zoro #
- G6388551
- UPC #
- -
- Country of Origin
- Japan
Details
- Item
- Top Hook Assembly
- For Use With
- For Use With Mfr. Model Number
- AL003C-10,AL003C-15,AL003C-20,AL003P-10,AL003P-15,AL003P-20,AL005C-10,AL005C-15,AL005C-20,AL005P-10,AL005P-15,AL005P-20,AL010C2-10,AL010C2-15,AL010C2-20,AL010P2-10,AL010P2-15,AL010P2-20,AW005C-10,AW005C-15,AW005C-20,AW005P-10,AW005P-15,AW005P-20,AW010C2-10,AW010C2-15,AW010C2-20,AW010P2-10,AW010P2-15,AW010P2-20
- Fits Brand
- Harrington Hoists
- Material
- Carbon Steel
- Includes
- Safety Latch
- Compatible Series
- AH
- Compatible Hoist Type
- Air Chain Hoists
- Product Type
- Top Hook Assembly
- Shell Material
- Carbon Steel
Description
Top Hook Assembly, Product Type Top Hook Assembly, Compatible Hoist Type Air Chain Hoists, Compatible Load Capacity Not Applicable, Compatible Series AH, Material Carbon Steel, Overall Length Not Applicable, Overall Width Not Applicable, Overall Height Not Applicable, Includes Safety Latch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.