Shop ASSA ABLOY ACCENTRA

Electronic Keyless Lock, Touch Screen

  • Mfr # M-AU-NTB622-NR-626-LC
  • Zoro # G6388910

product price: 
$
583.99
/ea
Free Shipping & Returns

Key Features

Series
NTB600
Handle Type
Lever
Max. User Codes
500
Door Thickness
1-3/4 in
Function
Entry with Key Override
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M-AU-NTB622-NR-626-LC
Zoro #
G6388910
UPC #
-
Country of Origin
China
Item
Electronic Keyless Lock
Series
NTB600
Handle Type
Lever
Max. User Codes
500
Function
Entry with Key Override
Access Method
Keypad
Case Material
Metal
For Use With
Access to Airport Aprons, Management Offices, Restrooms, Staff Lounges, Storage Closets
Mounting Style
Cylindrical
Lock Material
Metal
Product Type
Electronic Keyless Lock
Number of Keys
0
Includes
(4) AA Batteries, 9V Battery, Handle Removal Tool, Hex Wrench, Gasket Seal
Bolt Throw
1/2 in
ADA Compliant
Yes
Finish
Satin Chrome
Standards
ANSI/BHMA Grade 1, ISO 9001
Operating Temp. Range
-40 Degrees to 140 Degrees F
Event Audit Trail
No
Hand
Nonhanded
Weather Resistant
Yes
Electrical/Mechanical
Electrical
Max. Proximity Range
At Lock
Battery Life
20,000 Cycles
Power Source
(4) AA Batteries
Keypad Material
Membrane
Key Override Options
Mechanical
Grade
1
Timed Entry Allowance
1 to 180 sec
Backset
2 3/4 in
Network Interface
None
IP Rating
Not Rated
Fire Rating
3 hr
Voltage
9 V
Features
Lockout Mode, Low Battery Indicator, Voice Directed Programming
Lockset Type
Electrical/Mechanical
Temperature - Maximum
140 Degrees F
Hand Orientation
Non-Handed
ANSI Grade
1
Operation Type
Push Button
ANSI/BHMA Finish
Satin Chromium-Plated
Lockset Handle Type
Lever
Lockset Material
Metal
Locking/Unlocking Access - Inside
Not Lockable
Locking/Unlocking Access - Outside
Keyway
Cylinder Core Type
Large Format Interchangeable Core Cylinder
User Codes - Maximum
500
Includes Hardware
Hardware Included
Lockset Function
Entrance
Includes Core
Core Not Included
Temperature - Minimum
-40 Degrees F
Power Source - TS Only
(4) AA Batteries
Power Source - old
(4) AA Batteries

Dimensions

Door Thickness
1-3/4 in
Outside Width
3 3/4 in
Outside Height
8 1/8 in
Inside Width
3 3/4 in
Inside Height
8 1/8 in
Latch Length
1/2 in
Latch Front Size
2-1/4 in x 1-1/8 in
Inside Depth
3 5/16 in
Outside Depth
3 5/16 in
Overall Width
3 3/4 in
Overall Depth
3 5/16 in
Overall Height
8 1/8 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in
Latch Front Length
2 1/4 in
Latch Front Width
1 1/8 in
Fits Chest Size
Lockout Mode, Low Battery Indicator, Voice Directed Programming

Description

Electronic Keyless Lock, Function Entry with Key Override, Access Method Keypad, Mounting Style Cylindrical, Lock Material Metal, Finish Satin Chrome, Series NTB600, Handle Type Lever, Door Thickness 1-3/4 in, Key Override Options Mechanical, Hand Nonhanded, Network Interface None, Outside Height 8 1/8 in, Outside Width 3 3/4 in, Outside Depth 3 5/16 in, Keypad Material Membrane, Power Source (4) AA Batteries, Battery Life 20,000 Cycles, Operating Temp. Range -40 Degrees to 140 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.