Shop SUR&R
See all product information
Create Account
Push On Fitting, For 5/16" Fuel Lines, PK2
- Mfr # K057
- Zoro # G6391415
product price:Â
$
13.49
/pk of 2, $6.75/ea
Key Features
Includes
Clamps
For Use With
5/16 in Nylon Fuel Lines, 52HH53, 52HJ05
Type
Fuel Line
Color
Brass
Number of Pieces
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K057
- Zoro #
- G6391415
- UPC #
- 890453002535
- Country of Origin
- Canada
Details
- Item
- Line Adaptor
- Includes
- Clamps
- For Use With
- 5/16 in Nylon Fuel Lines, 52HH53, 52HJ05
- Type
- Fuel Line
- Color
- Brass
- Number of Pieces
- 2
- Application
- Automotive
- Tool Type
- Fuel Line Adapter
Description
Line Adaptor, Tool Type Fuel Line Adapter, Application Automotive, For Use With 5/16 in Nylon Fuel Lines, 52HH53, 52HJ05, Color Brass, Includes Clamps, Number of Pieces 2, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.