Shop SUR&R
See all product information
Create Account
Brake Line Tubing, 25 ft. L, Copper Nickel
- Mfr # BR-EZ100
- Zoro # G6392018
product price:Â
$
53.39
/ea
Key Features
Tube Size
0.375 in
Material
Copper Nickel
Length
25 ft
Finish
Matte
Type
Tubing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BR-EZ100
- Zoro #
- G6392018
- UPC #
- 890453002023
- Country of Origin
- United States
Dimensions
- Tube Size
- 0.375 in
- Length
- 25 ft
- Wall Thickness
- 0.028 in
- Outside Diameter
- 3/16 in
Details
- Item
- Brake Line Tubing
- Material
- Copper Nickel
- Finish
- Matte
- Type
- Tubing
- Application
- Hydraulic Brakes, Steel Brake Lines
- Product Type
- Brake Line Tubing
- Tube Material
- Copper Nickel
- Color
- Bronze
- Includes Fittings
- No
- Wire Color
- Bronze
Description
Brake Line Tubing, Product Type Brake Line Tubing, Air Brake Type Not Applicable, Application Hydraulic Brakes, Steel Brake Lines, Bend Radius Not Applicable, Coiled Air Tube Application Not Applicable, Color Bronze, Maximum Operating Temperature Not Applicable, Includes Fittings No, Fitting Side A Material Not Applicable, Specific Fitting Side A Shape Not Applicable, Fitting Side A Gender Not Applicable, Fitting Side A Size Not Applicable, Fitting Side A Thread Size Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.