Shop SAFCO
See all product information
Create Account
LED Task Lighting, Under Cabinet, Basic
- Mfr # EZDP
- Zoro # G6416516
product price:Â
$
189.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Undercabinet Mountable
Cord Length
6 ft
Color
Gray
Switch
Touch
Includes
Wood Screws; Double Sided tape; 6' Power Cord
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EZDP
- Zoro #
- G6416516
- UPC #
- -
- Country of Origin
- United States
- Item
- LED Task Lighting,Under Cabinet,Basic
- Mounting Type
- Undercabinet Mountable
- Color
- Gray
- Switch
- Touch
- Includes
- Wood Screws; Double Sided tape; 6' Power Cord
- Features
- Touch Sensitive Control Panel
- Bulb Technology
- LED
Dimensions
- Cord Length
- 6 ft
- Length
- 16 in
Description
LED Task Lighting,Under Cabinet,Basic
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.