Shop DAYTON
See all product information
Create Account
Cable Assembly, 50 ft.
- Mfr # 48C171
- Zoro # G6424214
product price:Â
$
71.15
/ea
Key Features
Type
Plenum Rated
For Use With
Remote Balancing Dampers
Depth (In.)
5 in
Width (In.)
2 in
Length (In.)
600 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48C171
- Zoro #
- G6424214
- UPC #
- 190735320143
- Country of Origin
- United States
- Item
- Cable Assembly
- Type
- Plenum Rated
- For Use With
- Remote Balancing Dampers
- Includes
- Plenum Rated 50 ft Cable
- Product Type
- Plenum Rated Cable
- Nameplate Voltage
- None
- Compatible with Manufacturer Model Number
- RBDR-50-10-DAY, RBDR-50-12-DAY, RBDR-50-6-DAY, RBDR-50-8-DAY
- Compatible with Series
- RBD, RBDR
- Compatible Manufacturer Part Number
- RBDR-50-10-DAY, RBDR-50-12-DAY, RBDR-50-6-DAY, RBDR-50-8-DAY
- Compatible Manufacturer Model Number
- RBDR-50-10-DAY, RBDR-50-12-DAY, RBDR-50-6-DAY, RBDR-50-8-DAY
- For Use With Mfr. Model Number
- RBDR-50-10-DAY, RBDR-50-12-DAY, RBDR-50-6-DAY, RBDR-50-8-DAY
- Compatible with Manufacturer Model No.
- RBDR-50-10-DAY, RBDR-50-12-DAY, RBDR-50-6-DAY, RBDR-50-8-DAY
- Compatible with Mfr. Model No.
- RBDR-50-10-DAY, RBDR-50-12-DAY, RBDR-50-6-DAY, RBDR-50-8-DAY
- For Use with Mfr Model Number
- RBDR-50-10-DAY, RBDR-50-12-DAY, RBDR-50-6-DAY, RBDR-50-8-DAY
- Compatible Pump Manufacturer Part Number
- RBDR-50-10-DAY, RBDR-50-12-DAY, RBDR-50-6-DAY, RBDR-50-8-DAY
- Compatible Mfr. Model Number
- RBDR-50-10-DAY, RBDR-50-12-DAY, RBDR-50-6-DAY, RBDR-50-8-DAY
- For Manufacturer Part Number
- RBDR-50-10-DAY, RBDR-50-12-DAY, RBDR-50-6-DAY, RBDR-50-8-DAY
- Compatible with Mfr. Model Number
- RBDR-50-10-DAY, RBDR-50-12-DAY, RBDR-50-6-DAY, RBDR-50-8-DAY
- Compatible Series
- RBD, RBDR
- Compatible Product Type
- Remote Balancing Dampers
- For Wire Feeder Series
- RBD, RBDR
Dimensions
- Depth (In.)
- 5 in
- Width (In.)
- 2 in
- Length (In.)
- 600 in
- Height (In.)
- 2 in
- Overall Width
- 2 in
- Overall Length
- 50 ft
- Overall Depth
- 5 in
- Wire Rope Length
- 50 ft
- Length
- 50 ft
Description
Cable Assembly, Overall Length 50 ft, Overall Height Not Applicable, Overall Width 2 in, Product Type Plenum Rated Cable, Compatible Grainger Part Number 48C159, 48C160, 48C161, 48C162, Compatible with Manufacturer Model Number RBDR-50-10-DAY, RBDR-50-12-DAY, RBDR-50-6-DAY, RBDR-50-8-DAY, Nameplate Voltage None, Includes Plenum Rated 50 ft Cable, Fusible Link Temperature Not Applicable, Overall Depth 5 in, Compatible with Series RBD, RBDR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.