Key-Locking Thread Insert Kit, 1/4x7/16
- Mfr # 3734-1/4HDK
- Zoro # G6440491
product price:Â
$
77.59
/ea
Key Features
Insert Types Included
Key Locking Thread Inserts
Insert Length
0.37 in
Internal Thread Size
1/4"-28
External Thread Size
7/16"-14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3734-1/4HDK
- Zoro #
- G6440491
- UPC #
- -
- Country of Origin
- United States
- Item
- Thread Repair Kit
- Insert Types Included
- Key Locking Thread Inserts
Dimensions
- Insert Length
- 0.37 in
- Internal Thread Size
- 1/4"-28
- External Thread Size
- 7/16"-14
Description
Key-Locking Thread Insert Kit,1/4x7/16
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.