Shop DAYTON

Rectangular Balancing Damper, 12x10

  • Mfr # 22CV86
  • Zoro # G6459862

product price: 
$
57.29
/ea

Key Features

Includes
Locking Manual Quadrant
Blade Material
Galvanized Steel
Duct Height (In.)
10 in
Frame Material
Steel
Pressure Differential Max.
1.0 in wc
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
22CV86
Zoro #
G6459862
UPC #
190735168790
Country of Origin
United States
Item
9.8"H 11.8"W 2"L GStl Manual Balnc Dampr
Includes
Locking Manual Quadrant
Blade Material
Galvanized Steel
Frame Material
Steel
Pressure Differential Max.
1.0 in wc
Max. Temp. (F)
180 Degrees F
Frame (Gauge)
22 ga
For Use In
Low Velocity and Low Differential Pressure Systems
Actuator
Manual
Type
Manual Single Blade
Blade (Gauge)
20 ga
Max. Velocity (FPM)
2,000 fpm
Maximum Pressure
2 in wc
Maximum Ambient Temperature
180 Degrees F
Frame Less Flange
120 sq in
Number of Panels
1
Closure Velocity Rating
2,000 fpm
Blade Type
Flat Blade
Closure Pressure Rating
2 in wc
Rough Opening Shape
Rectangular
For Duct Shape
Rectangular
Mounting Position
Horizontal; Vertical
Switch Action
Normally Open
Damper Application
Balancing
Axle Material
Plated Steel
Maximum Air Velocity
2000 fpm
Airflow Direction
Horizontal; Vertical

Dimensions

Duct Height (In.)
10 in
Frame Depth (In.)
1 7/8 in
Frame Width (In.)
11 3/4 in
Frame Height (In.)
5 3/4 in
Duct Width (In.)
12 in
Rough Opening Width
10 in
Frame Material Thickness
22 ga
Overall Width
9 3/4 in
Frame Depth
1 7/8 in
Overall Length
1 7/8 in
Blade Material Thickness
20 ga
Overall Height
11 3/4 in
Wire Rope Length
1 7/8 in
Length
1 7/8 in

Description

9.8 In.H 11.8 In.W 2 In.L GStl Manual Balnc Dampr, Damper Application Balancing, Frame Material Steel, Number of Panels 1, Maximum Air Velocity 2000 fpm, Overall Height 11 3/4 in, Rough Opening Diameter Not Applicable, Rough Opening Shape Rectangular, Fits Fan Diameter Not Applicable, For Duct Shape Rectangular, Overall Width 9 3/4 in, Frame Material Thickness 22 ga, Overall Length 1 7/8 in, Connection Type Not Applicable, Frame Depth 1 7/8 in, Rough Opening Length Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.