CAD
Shop ZORO SELECT

Threaded Stud, Plain, 5 PK

  • Mfr # 45956
  • Zoro # G6461305
CAD Available

product price: 
$
20.35
/pk of 5, $4.07/ea

Key Features

CAD Drawing
Thread Coverage
Fully
Overall Length
5 in
Thread Length
5 in
Material
Stainless Steel
Material Grade/Class
316
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
45956
Zoro #
G6461305
UPC #
-
Country of Origin
United States
CAD Available
Yes
Item
Threaded Stud
Thread Coverage
Fully
Material
Stainless Steel
Material Grade/Class
316
Thread Fit
2A
Thread Type
Coarse
Thread Pitch
11
Tensile Strength
70,000 psi
Minimum Yield Strength
30,000 psi
System of Measurement
Inch
Thread Direction
Right Hand
Finish
Plain
Yield Strength
30,000 psi
Rockwell Hardness
Not Rated
Temp. Range
Not Rated
Threaded Rod Finish
Plain
Resistance Properties
Corrosion-Resistant
Min. Tensile Strength
70,000 psi
Number of Nuts Included
0
Includes Nuts
No
Color
Silver
Temp. Range (F)
Not Rated
Threaded Rod Material
316 Stainless Steel
Threaded Rod Thread Type
UNC
Thread Class
2A
Yield Strength - Minimum
30,000 psi
Product Type
Continuous Thread Stud
Thread Profile
UTS
Shell Material
Stainless Steel
Wire Color
Silver
Traction Material
Stainless Steel

Dimensions

Thread Size
5/8"-11
Overall Length
5 in
Thread Length
5 in
Length
5 in
For Screw Size
5/8 in
Wire Rope Length
5 in

Description

Fully Threaded Stud, Material Grade/Class 316, Material Stainless Steel, Finish Plain, Thread Size 5/8 In.-11, Overall Length 5 in, Tensile Strength 70,000 psi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards Not Applicable, Includes Nuts No, Nut Width Not Applicable, Color Silver, Minimum Yield Strength 30,000 psi, Number of Nuts Included 0, Resistance Properties Corrosion-Resistant, Rockwell Hardness Not Rated, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.