Shop ATTWOOD
Create Account
Kayak Hoist System - Black
Mfr # 11953-4
Zoro # G6481003
product price:Â
$
40.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11953-4
- Zoro #
- G6481003
- UPC #
- 22697119537
- Country of Origin
- China
Description
Kayak Hoist System Attwood's Kayak Lift Hoist is designed for the storage of kayaks, canoes, bikes, ladders and so much more. The pulley systems are constructed to allow one person can hoist any kayak, while the hook and locking mechanisms are able to safely hold up to 120 lbs. Features on this kayak storage hoist include an easy lifting pulley system and 2-" wide webbing hand straps. All hardware needed for mounting this kayak hoist is included with your purchase. Place the Black Attwood Kayak Lift Hoist in your garage or storage shed, and you are set to keep your kayak up and off the ground all winter. Features: Safety holds up to 120 lbs Easy lifting pulley system 2" wide webbing straps Color: Black Includes: All mounting hardware