Shop COLEMAN
See all product information
Create Account
Rambler II Stool
- Mfr # 2000020261
- Zoro # G6497029
product price:Â
$
24.69
/ea
Sold in multiples of 6 for
$148.14
Key Features
Weight Capacity
225 lb.
Seat Height Range
15-1/2"
Frame Material
Aluminum
Seat Material
Fabric Cloth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2000020261
- Zoro #
- G6497029
- UPC #
- -
- Country of Origin
- China
- Item
- Rambler II Stool,PK6
- Weight Capacity
- 225 lb.
- Frame Material
- Aluminum
- Seat Material
- Fabric Cloth
Description
Rambler II Stool,PK6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.