Shop BOSCH
See all product information
Create Account
Engine Barring Socket Gm
- Mfr # 6749
- Zoro # G6499492
product price:Â
$
114.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Seat Type
Flat
Center Electrode Tip Material
Platinum
Center Electrode Core Material
Nickel-Yttrium and Copper and Platinum
Resistance
6000
Resistor
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6749
- Zoro #
- G6499492
- UPC #
- 731413576348
- Country of Origin
- United States
Dimensions
- Gap Size
- 0.9 in
- Hex Size
- 16 in
Details
- Seat Type
- Flat
- Center Electrode Tip Material
- Platinum
- Center Electrode Core Material
- Nickel-Yttrium and Copper and Platinum
- Resistance
- 6000
- Resistor
- Yes
- Service Life vs Standard Copper Spark Plugs
- 2x
- Ground Electrode Tip Material
- Nickel-Yttrium and Copper
- Ground Electrode Quantity
- 1
- Vehicle Type
- Passenger
- Insulator Material
- Ceramic
Description
Engine Barring Socket Gm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.