Single Function Showerhead, Polished Chrome
- Mfr # X-6400004
- Zoro # G6502378
product price:Â
$
77.49
/ea
Key Features
Features
Rub Clean Anti Scale Spray, Brass Ball Swivel Joint
Finish
Polished Chrome
Shower Head Type
Single-Function
Face Dia.
3-1/2"
Weight
0.99
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X-6400004
- Zoro #
- G6502378
- UPC #
- 763439591517
- Country of Origin
- Taiwan, Province of China
- Item
- Shower Head
- Features
- Rub Clean Anti Scale Spray, Brass Ball Swivel Joint
- Finish
- Polished Chrome
- Shower Head Type
- Single-Function
- Weight
- 0.99
Dimensions
- Face Dia.
- 3-1/2"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.