Air Diffuser, Nylon, Black
- Mfr # 06-0700-85
- Zoro # G6502492
product price:Â
$
38.79
/ea
Key Features
For Use With
9100 FX-Air Welding Helmets
Material
Nylon
Color
Black
Standards
ANSI Z87.1-2010
Series
Speedglas
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 06-0700-85
- Zoro #
- G6502492
- UPC #
- 00051131497252
- Country of Origin
- Sweden
Details
- Item
- Air Diffuser
- For Use With
- 9100 FX-Air Welding Helmets
- Material
- Nylon
- Color
- Black
- Standards
- ANSI Z87.1-2010
- Series
- Speedglas
- Brand and Series
- 3M Speedglas
- Color Code
- Black
- Hood Material
- Nylon
- Shell Material
- Nylon
- Wire Color
- Black
- Compatible Product Type
- 9100 FX-Air Welding Helmets
Description
Air Diffuser, Speedglas, For Use With 9100 FX-Air Welding Helmets, Nylon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.