
Single Handle Kitchen Faucet, Compression Hose, Standard, Brushed Nckl, Number of Holes: 2 Hole
Mfr # 2MT171H-BN
Zoro # G6502956
product price: $285.99
/ea
Free Shipping & Returns
Key Features
Number of Holes
2 Hole
ADA Compliant
Yes
Overall Height
12.63"
Flow Rate (GPM)
1.5
Valve Type
Ceramic Disc
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2MT171H-BN
Zoro #
G6502956
UPC #
763439607195
Country of Origin
Taiwan, Province of China
Dimensions
Overall Height
12.63"
Overall Width
4"
Connection Size
3/8"
Details
Number of Holes
2 Hole
Finish
Brushed Nickel
ADA Compliant
Yes
Flow Rate (GPM)
1.5
Valve Type
Ceramic Disc
Weight
7.6
Handle Style
Lever
Mount Type
Standard
Style
Modern
Connection Type
Compression Hose
Handle Included
Yes
Installation
Deck Mount
Spout Reach
7.63"
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.