Shop CENTRAL BRASS
See all product information
Create Account
Two Handle Cast Brass Kitchen Faucet, NPSM, Standard, Polished Chrome, Number of Holes: 3 Hole
Mfr # 0125-A
Zoro # G6505808
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Number of Holes
3 Hole
Finish
Polished Chrome
ADA Compliant
Yes
Valve Type
Compression
Spout Length
8-Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0125-A
- Zoro #
- G6505808
- UPC #
- 763439012128
- Country of Origin
- Taiwan, Province of China
Dimensions
- Spout Length
- 8-Inch
- Overall Width
- 9.5"
- Connection Size
- 1/2"
- Overall Height
- 6.13"
- Center-Center Fitting Size
- 6"
Details
- Number of Holes
- 3 Hole
- Finish
- Polished Chrome
- ADA Compliant
- Yes
- Valve Type
- Compression
- Flow Rate (GPM)
- 1.5
- Weight
- 3.67
- Spout Reach
- 7.88"
- Handle Style
- Canopy
- Handle Included
- Yes
- Mount Type
- Standard
- Style
- Commercial
- Installation
- Deck Mount
- Connection Type
- NPSM
Description
This CENTRAL BRASS two handle cast brass kitchen faucet has a polished chrome finish and a standard mount type. It has a 3 hole installation, a spout length of 8 inches, an overall width of 9.5 inches, an overall height of 6.13 inches, a spout reach of 7.88 inches, and a center-center fitting size of 6 inches. It has a compression valve type, a 1.5 GPM flow rate, and a weight of 3.67. The handle style is canopy and it is included.