Shop PIONEER INDUSTRIES
See all product information
Create Account
Single Handle Pull-Down Kitchen Faucet, Compression Hose, Chrome, Number of Holes: 1 or 3
Mfr # 2LG250
Zoro # G6506203
product price:Â
$
224.99
/ea
Free Shipping & Returns
Key Features
Number of Holes
1 or 3
ADA Compliant
Yes
Flow Rate (GPM)
1.8
Overall Height
15.25"
Valve Type
Ceramic Disc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2LG250
- Zoro #
- G6506203
- UPC #
- 763439618566
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Height
- 15.25"
- Connection Size
- 3/8"
- Center-Center Fitting Size
- Single Hole
Details
- Number of Holes
- 1 or 3
- Finish
- Polished Chrome,Brushed Nickel
- ADA Compliant
- Yes
- Flow Rate (GPM)
- 1.8
- Valve Type
- Ceramic Disc
- Weight
- 7.8
- Spout Reach
- 8.63"
- Mount Type
- Single Hole
- Handle Included
- Yes
- Installation
- Deck Mount
- Style
- Transitional
- Connection Type
- Compression Hose
- Handle Style
- Lever