Shop OLYMPIA FAUCETS
See all product information
Create Account
Single Handle Kitchen Faucet, Compression Hose, Single Hole, Chrome
Mfr # K-5441
Zoro # G6506228
product price:Â
$
183.99
/ea
Free Shipping & Returns
Key Features
Number of Holes
2 or 4 Hole
ADA Compliant
Yes
Overall Height
15"
Flow Rate (GPM)
1.5
Connection Size
3/8"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K-5441
- Zoro #
- G6506228
- UPC #
- 763439850881
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Height
- 15"
- Connection Size
- 3/8"
- Center-Center Fitting Size
- Single Hole
Details
- Number of Holes
- 2 or 4 Hole
- Finish
- Polished Chrome,Brushed Nickel
- ADA Compliant
- Yes
- Flow Rate (GPM)
- 1.5
- Valve Type
- Ceramic Disc
- Weight
- 7.6
- Spout Reach
- 8.25"
- Installation
- Deck Mount
- Connection Type
- Compression Hose
- Handle Included
- Yes
- Mount Type
- Single Hole
- Style
- Traditional
- Handle Style
- Lever
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.