Shop POWERSTOP
See all product information
Create Account
Truck and Tow Severe Duty Disc Brake Pad - Rear, Z36-1304
- Mfr # Z36-1304
- Zoro # G6507984
product price:
$
58.45
/ea
Key Features
Direction
Rear
Material
Carbon Fiber Ceramic
Thickness (mm)
16.7 mm
Features
Chamfered Edges, Friction Surface Scorched, Slotted
Grade Type
Performance
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z36-1304
- Zoro #
- G6507984
- UPC #
- 792088905550
- Country of Origin
- China
- Item
- Brake Pad
- Direction
- Rear
- Material
- Carbon Fiber Ceramic
- Features
- Chamfered Edges, Friction Surface Scorched, Slotted
- Grade Type
- Performance
- Includes
- Brake Lubricant, Mounting Hardware, Pad Shims
Dimensions
- Thickness (mm)
- 16.7 mm
Description
Power Stop has been providing a safe, problem-free performance brake upgrade since ’95 and is equally committed to eco friendly practices. Power Stop is committed to supplying our customers with 100% Copper-Free Brake Pads that meet their ongoing performance requirements. We've got the right product for you.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.