Shop POWERSTOP
See all product information
Create Account
Truck and Tow Severe Duty Disc Brake Pad - Rear, Z36-1274
Mfr # Z36-1274
Zoro # G6508632
product price:
$
69.69
/ea
Key Features
Direction
Rear
Type
Mechanical
Includes
Brake Lubricant, Mounting Hardware, Pad Shims, Pad Wear Sensor Included
Features
Chamfered Edges, Friction Surface Scorched, Slotted
Thickness (mm)
15.4 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z36-1274
- Zoro #
- G6508632
- UPC #
- 792088804013
- Country of Origin
- China
- Item
- Brake Pad
- Direction
- Rear
- Type
- Mechanical
- Includes
- Brake Lubricant, Mounting Hardware, Pad Shims, Pad Wear Sensor Included
- Features
- Chamfered Edges, Friction Surface Scorched, Slotted
- Material
- Carbon Fiber Ceramic
- Grade Type
- Performance
Description
Power Stop has been providing a safe, problem-free performance brake upgrade since ’95 and is equally committed to eco friendly practices. Power Stop is committed to supplying our customers with 100% Copper-Free Brake Pads that meet their ongoing performance requirements. We've got the right product for you.