Shop OLYMPIA FAUCETS
See all product information
Create Account
Single Handle Pull-Down Kitchen Faucet, Compression Hose, Chrome, Weight: 6
Mfr # K-5020
Zoro # G6508635
product price:Â
$
160.99
/ea
Free Shipping & Returns
Key Features
Number of Holes
1 or 3
Finish
Polished Chrome,Brushed Nickel
ADA Compliant
Yes
Connection Size
3/8"
Overall Height
15.38"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K-5020
- Zoro #
- G6508635
- UPC #
- 763439855046
- Country of Origin
- Taiwan, Province of China
Dimensions
- Connection Size
- 3/8"
- Overall Height
- 15.38"
- Overall Width
- 4.06"
- Center-Center Fitting Size
- Single Hole
Details
- Number of Holes
- 1 or 3
- Finish
- Polished Chrome,Brushed Nickel
- ADA Compliant
- Yes
- Flow Rate (GPM)
- 1.5
- Valve Type
- Ceramic Disc
- Weight
- 6
- Handle Style
- Lever
- Style
- Modern
- Installation
- Deck Mount
- Mount Type
- Single Hole
- Spout Reach
- 7.63"
- Connection Type
- Compression Hose
- Handle Included
- Yes
Description
This OLYMPIA FAUCETS Single Handle Pull-Down Kitchen Faucet has a modern style and is deck mounted. It has a polished chrome or brushed nickel finish and a lever handle. It has a ceramic disc valve, a compression hose connection type, and a single hole center-center fitting size. It has an overall height of 15.38", an overall width of 4.06", and a spout reach of 7.63". It has a flow rate of 1.5 GPM and a weight of 6. It is available with 1 or 3 holes.