Shop PIONEER INDUSTRIES
See all product information
Create Account
Single Handle Spring Pull-Down Kitchen Faucet, Compression Hose, Chrm, Weight: 10.2
Mfr # 2MT275
Zoro # G6509974
product price:Â
$
306.99
/ea
Free Shipping & Returns
Key Features
Number of Holes
1 Hole
ADA Compliant
Yes
Overall Height
20.38"
Flow Rate (GPM)
1.5
Valve Type
Ceramic Disc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2MT275
- Zoro #
- G6509974
- UPC #
- 763439628169
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Height
- 20.38"
- Overall Width
- 4.5"
- Connection Size
- 3/8"
- Center-Center Fitting Size
- Single Hole
Details
- Number of Holes
- 1 Hole
- Finish
- Polished Chrome,Brushed Nickel
- ADA Compliant
- Yes
- Flow Rate (GPM)
- 1.5
- Valve Type
- Ceramic Disc
- Weight
- 10.2
- Connection Type
- Compression Hose
- Handle Included
- Yes
- Mount Type
- Single Hole
- Spout Reach
- 9"
- Installation
- Deck Mount
- Handle Style
- Lever
- Style
- Modern
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.