Shop PIONEER INDUSTRIES
See all product information
Create Account
Single Handle Kitchen Faucet, Compression Hose, Standard, Brushed Nckl, Weight: 7
Mfr # 2MT182H-BN
Zoro # G6510622
product price:Â
$
224.99
/ea
Free Shipping & Returns
Key Features
Number of Holes
2 Hole
ADA Compliant
Yes
Flow Rate (GPM)
1.5
Overall Width
4"
Connection Size
3/8"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2MT182H-BN
- Zoro #
- G6510622
- UPC #
- 763439625878
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Width
- 4"
- Connection Size
- 3/8"
- Overall Height
- 12.13"
Details
- Number of Holes
- 2 Hole
- Finish
- Brushed Nickel
- ADA Compliant
- Yes
- Flow Rate (GPM)
- 1.5
- Valve Type
- Ceramic Disc
- Weight
- 7
- Connection Type
- Compression Hose
- Handle Style
- Lever
- Installation
- Deck Mount
- Mount Type
- Standard
- Spout Reach
- 8"
- Style
- Modern
- Handle Included
- Yes