Shop HUBBELL PREMISE WIRING

Patch Cord, Cat 6A, Clear Boot, Yellow, 5ft.

  • Mfr # HC6AY05
  • Zoro # G6510786

product price: 
$
22.99
/ea

Key Features

Jacket Material
PVC
Color
Yellow
Conductor Size
24 AWG
Number of Conductors
8
Conductor Material
Copper
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HC6AY05
Zoro #
G6510786
UPC #
662620231273
Country of Origin
United States

Dimensions

Conductor Size
24 AWG
Conductor Size - Data Cable
26 AWG
Length - Patch Cord
5.0 ft
Length
5 ft
Cable Diameter
0.2 in
Overall Length
5 ft
Wire Size
#24 AWG
Outside Diameter
0.218
Wire Rope Length
5 ft
Fits Chest Size
Extended Strain Relief

Details

Jacket Material
PVC
Color
Yellow
Number of Conductors
8
Conductor Material
Copper
Wire Gauge
24 AWG
Number of Cables
1
Shielding
None
Standards
ANSI/TIA/EIA-568-C.2, EU RoHS Compliant, ISO 11801/60603-7-41
Connector Type - Patch Cord
RJ45, RJ45
Item
Voice and Data Patch Cord
Connector Type
RJ45 - 8P8C
Jacket Color
Yellow
Cable Shape
Round
Jacket Material - Wire and Cable
PVC
Shielded
Unshielded
Boot Type
PVC
Fire Rating - Data Cable
Commercial
Boot Type - Data cable
Clear Boot, Clear Boot
Temp. Range
-40 Degrees to 167 Degrees F
Category Type
6A
Transmission Speed
10 GBps
Category - Data Cable
6A
Plenum Rated
No
NEC Article and Type
800 CM
Item - Data Cable
Voice and Data Patch Cord
For Use With
Network Applications
Features
Extended Strain Relief
Solid / Stranded
Stranded
End 2 Boot Type
Clear Boot
Minimum Operating Temperature
-40 Degrees F
Fire Rating
Commercial
Conductor Gauge
24 AWG
End 1 Connection Type
RJ45
Resistance Properties
Flame/Fire Resistant
End 2 Connection Type
RJ45
Maximum Operating Temperature
167 Degrees F
End 1 Boot Type
Clear Boot
Insulation Material
PVC
Performance Category
6A
Maximum Voltage Rating
300 kV AC
Carton Quantity
45
Number Of Conductors
8-Conductor
Brand
Hubbell Premise Wiring
Temp. Rating
Per TIA
Insulating Material
Flame Redardant PVC
Voltage Rating
300V AC kV
Type
Standard
Conductor Type
Copper
Attenuation
.1dB
Plug Type
RJ45
Wire Color
Yellow

Description

Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Yellow, Overall Length 5 ft, Performance Category 6A, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards ANSI/TIA/EIA-568-C.2, EU RoHS Compliant, ISO 11801/60603-7-41, Transmission Speed 10 GBps, NEC Article and Type 800 CM, End 1 Boot Type Clear Boot, End 2 Boot Type Clear Boot, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 0.2 in, Insulation Material PVC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.