Shop OLYMPIA FAUCETS
See all product information
Create Account
Single Handle Spring Pull-Down Kitchen Faucet, Compression Hose, Nckl, Number of Holes: 1 or 3
Mfr # K-5015-BN
Zoro # G6511234
product price:Â
$
231.99
/ea
Free Shipping & Returns
Key Features
Number of Holes
1 or 3
Finish
Brushed Nickel
ADA Compliant
Yes
Overall Height
21.31"
Connection Size
3/8"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K-5015-BN
- Zoro #
- G6511234
- UPC #
- 763439860552
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Height
- 21.31"
- Connection Size
- 3/8"
- Center-Center Fitting Size
- Single Hole
Details
- Number of Holes
- 1 or 3
- Finish
- Brushed Nickel
- ADA Compliant
- Yes
- Valve Type
- Ceramic Disc
- Flow Rate (GPM)
- 1.5
- Weight
- 6.8
- Style
- Modern
- Installation
- Deck Mount
- Handle Included
- Yes
- Spout Reach
- 7.63"
- Handle Style
- Lever
- Mount Type
- Single Hole
- Connection Type
- Compression Hose
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.