Shop OLYMPIA FAUCETS
See all product information
Create Account
Single Handle Pull-Down Kitchen Faucet, Compression Hose, Nickel, Weight: 6
Mfr # K-5020-BN
Zoro # G6511313
product price:Â
$
180.99
/ea
Free Shipping & Returns
Key Features
Number of Holes
1 or 3
Finish
Brushed Nickel
ADA Compliant
Yes
Overall Width
4.06"
Overall Height
15.38"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K-5020-BN
- Zoro #
- G6511313
- UPC #
- 763439855053
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Width
- 4.06"
- Overall Height
- 15.38"
- Connection Size
- 3/8"
- Center-Center Fitting Size
- Single Hole
Details
- Number of Holes
- 1 or 3
- Finish
- Brushed Nickel
- ADA Compliant
- Yes
- Valve Type
- Ceramic Disc
- Flow Rate (GPM)
- 1.5
- Weight
- 6
- Handle Included
- Yes
- Style
- Modern
- Mount Type
- Single Hole
- Connection Type
- Compression Hose
- Spout Reach
- 7.63"
- Handle Style
- Lever
- Installation
- Deck Mount
Description
This OLYMPIA FAUCETS Single Handle Pull-Down Kitchen Faucet has a modern style and is deck mounted. It has a brushed nickel finish and is available with either 1 or 3 holes. The overall width is 4.06" and the overall height is 15.38". It has a ceramic disc valve type and a 3/8" connection size. The flow rate is 1.5 GPM and the weight is 6. It includes a lever handle and a compression hose with a spout reach of 7.63" and a center-center fitting size of single hole.