Pry Bar, Screwdriver Type
- Mfr # JHWC-842
- Zoro # G6520486
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
Features
Blade Is Heat-Treated The Entire Length, Handle Is Ergonomically Designed, Curved Blade Style Gives Extra Leverage, Capped End, Size: 5/8", Screwdriver Type
Type
Pry Bars
Overall Length
42"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JHWC-842
- Zoro #
- G6520486
- UPC #
- 662459325877
- Country of Origin
- United States
- Item
- Pry Bar,Screwdriver Type
- Features
- Blade Is Heat-Treated The Entire Length, Handle Is Ergonomically Designed, Curved Blade Style Gives Extra Leverage, Capped End, Size: 5/8", Screwdriver Type
- Type
- Pry Bars
Dimensions
- Overall Length
- 42"
Description
Pry Bar,Screwdriver Type
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.