Continuously Variable Transmission Fluid
- Mfr # 876133
- Zoro # G6522579
product price:Â
$
51.89
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Size
1 gal
Color
Clear
Pour Point (F)
-48 Degrees F
Appearance
Clear
Specific Gravity
0.85
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 876133
- Zoro #
- G6522579
- UPC #
- 074130024854
- Country of Origin
- United States
- Item
- Continuously Variable Transmission Fluid
- Color
- Clear
- Pour Point (F)
- -48 Degrees F
- Appearance
- Clear
- Specific Gravity
- 0.85
- Container Type
- Bottle
- Viscosity (SUS @ 100 F)
- 7.2 SUS
- Standards
- ASTM
- Dissolves
- No
- Flash Point (F)
- 219 Degrees F
- For Use With
- Multi-Vehicle
- Viscosity Index
- 174
- Type
- CVT
- Application
- CVT Transmissions
- Series
- CVT
- Flash Point
- 219 Degrees F
- Pour Point
- -48 Degrees F
- Transmission Type
- Continuously Variable Transmissions
- Base Formulation
- Synthetic
- Wire Color
- Clear
Dimensions
- Size
- 1 gal
- Size/Net Weight
- 1 gal
- Container Size
- 1 gal
Description
Continuously Variable Transmission Fluid, Container Type Bottle, Container Size 1 gal, Series CVT, Transmission Type Continuously Variable Transmissions, Viscosity Index 174, Standards ASTM, Base Formulation Synthetic, Color Clear, Flash Point 219 Degrees F, Pour Point -48 Degrees F, Specific Gravity 0.85
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.