Shop STANDARD IGNITION
See all product information
Create Account
TPMS Sensor, TPM116A
- Mfr # TPM116A
- Zoro # G6525292
product price:Â
$
47.45
/ea
Key Features
Includes
Mounting Hardware
Features
Battery powered; Nickel coated core; Metal inflation valve type; With real-time pressure signal transmission; 11.5 nm torx bolt torque
Mounting Style
Clamp In
Fit Type
Direct Fit
Type
Stem
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TPM116A
- Zoro #
- G6525292
- UPC #
- 25623987989
- Country of Origin
- Taiwan, Province of China
Details
- Includes
- Mounting Hardware
- Features
- Battery powered; Nickel coated core; Metal inflation valve type; With real-time pressure signal transmission; 11.5 nm torx bolt torque
- Mounting Style
- Clamp In
- Fit Type
- Direct Fit
- Type
- Stem
- Frequency
- 315 MHz
- Item
- TPMS Sensor
- Mounting Location
- Wheel
- Series
- Standard
Description
Established in 1919 and traded on the NYSE, Standard Motor Products, Inc., (SMP) is a leading independent manufacturer, distributor and marketer of replacement parts for motor vehicles in the automotive aftermarket industry, with an increasing focus on the original equipment and original equipment service markets.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.