Variable Frequency Drive, Blue

  • Mfr # FRN0088E2S-2GB
  • Zoro # G6525379
product price: 
$
1,950.99
/ea
Free Shipping & Returns

Key Features

With Bypass / No Bypass
No Bypass
Protection
Auto-reset, Auto-restart after momentary power failure, Droop control, Overload stopping
Control Method
V/F Control (IM), Dynamic Torque Vector Control (IM), V/F Control with Slip Compensation (IM), V/F Control with Encoder Option (IM), Vector Control with Encoder Option (IM), Sensor less Vector Control (PMSM)
Display Type
LED
Input Frequency
60/50 Hz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FRN0088E2S-2GB
Zoro #
G6525379
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
9.84 in
Depth
7.68 in
Height
15.75 in
Overall Depth
7 1/2 in
Overall Width
9 7/8 in
Overall Height
15 3/4 in

Details

With Bypass / No Bypass
No Bypass
Protection
Auto-reset, Auto-restart after momentary power failure, Droop control, Overload stopping
Control Method
V/F Control (IM), Dynamic Torque Vector Control (IM), V/F Control with Slip Compensation (IM), V/F Control with Encoder Option (IM), Vector Control with Encoder Option (IM), Sensor less Vector Control (PMSM)
Display Type
LED
Input Frequency
60/50 Hz
Max. Output Amps
88 A
Adjustable Deceleration Time
0 to 6,000 sec
For Use With
3-Phase Input Drive
Output Frequency Range
500 Hz
Control Type
Remote Keypad
Output Phase AC
Three
Input Phase AC
Three
Input Voltage
230V AC
Item
Variable Frequency Drive
Standards
UL/cUL 508C C22.2 No.14, CE, RoHs, GOST-R, KC
Torque @ 1 Hz
150%
Displays
System Operation and Associated Value Conversion, Status of I/O, Operations and Alarms
Dynamic Braking
Yes
With Line Contactor / No Line Contactor
No Line Contactor
Max. HP
30 hp
Starting Torque
120 %
Key Pad Lockout
Password Lockout
Enclosure
Open
Output Voltage
240V AC
Adjustable Acceleration Time
0 to 6,000 sec
Start/Stop Control
Programmable
Accepts Input Control Signal
Remote Contact
Digital Readout
Output Current, Output Voltage , Calculated torque [%], Input power [kW], Timer (Timer operation)[s], Load factor [%], Motor output [kW]
Brake Chopper Included
Yes
Series
FRENIC - ACE
Torque Application
Constant Torque, Variable Torque
Ethernet Port Included
No
Enclosure Rating
NEMA 1
Style
Heat Sink
Maximum Output Power
30 hp
Color
Blue
Output Type
Analog, Digital
Input Voltage Range
200V-240V AC +10% / -15%
Input Type
Analog, Digital
Output Voltage Range
0V AC to 230V AC
Maximum Output Current
88 A
Application
Fans, Pumps
Number of Outputs
(3) Digital; (2) Analog
Number of Inputs
(5) Digital; (2) Analog
Number of Inputs - Analog
2
Keypad Lockout
Password Lockout
Output Phase
Three
Includes Brake Chopper
Yes
Number of Outputs - Digital
3
Includes Ethernet Port
No
Line Contactor Design
No Line Contactor
Output Frequency - Maximum
500 Hz
Number of Outputs - Analog
2
Input Phase
Three
Output Horsepower
30 hp
Accepts External Control Inputs
Yes
IP Rating
IP20
Bypass Design
No Bypass
Includes Heat Sink
Yes
NEMA Rating
NEMA 1
Output Frequency - Minimum
5 Hz
Output Current - Maximum
88 A
Number of Inputs - Digital
5

Description

Variable Frequency Drive, Input Voltage 230V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 30 hp, Maximum Output Current 88 A, Output Voltage 240V AC, Output Phase AC Three, Output Frequency Range 500 Hz, Enclosure Rating NEMA 1

Ratings & reviews