Variable Frequency Drive, Blue

  • Mfr # FRN0047C2S-2U
  • Zoro # G6530568
product price: 
$
1,049.99
/ea
Free Shipping & Returns

Key Features

Max. HP
15 hp
Displays
LED
Display Type
LED
Input Voltage
230V AC
Input Phase AC
Three
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FRN0047C2S-2U
Zoro #
G6530568
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
10.24 in
Depth
7.48 in
Width
8.66 in
Overall Height
10 1/4 in
Overall Depth
7 1/2 in
Overall Width
8 5/8 in

Details

Max. HP
15 hp
Displays
LED
Display Type
LED
Input Voltage
230V AC
Input Phase AC
Three
Control Type
Built-In Keypad
Digital Readout
Current, Frequency, PID Operating Data, Speed, Voltage Output
Output Voltage
200-240V AC
Torque @ 1 Hz
150%
Max. Output Amps
47 A
Accepts Input Control Signal
0-10V DC, 4-20mA
Starting Torque
150 %
Output Frequency Range
0.1 to 400 Hz
Start/Stop Control
Programmable
Standards
CE, EN61800-5-1, UL 508C
Enclosure
Open
Adjustable Deceleration Time
0 to 3,600 sec
For Use With
3-Phase Input Drive
Key Pad Lockout
Yes
Input Frequency
60/50 Hz
Protection
External alarm input, Ground fault, Input phase loss, Output phase loss detected, Overcurrent, Overheating, Overload, Overvoltage, Short-circuit, Undervoltage
Control Method
Keypad
Dynamic Braking
Yes
Adjustable Acceleration Time
0 to 3,600 sec
Item
Variable Frequency Drive
Output Phase AC
Three
With Line Contactor / No Line Contactor
No Line Contactor
With Bypass / No Bypass
No Bypass
Number of Outputs
(2) Digital; (1) Analog
Color
Blue
Application
Centrifugal Separators, Conveyors, Fans, Food Processing Machines, Pumps
Input Type
Analog, Digital
Output Type
Analog, Digital
Torque Application
Constant Torque
Style
Heat Sink
Brake Chopper Included
Yes
Maximum Output Current
47 A
Output Voltage Range
0V AC to 230V AC
Enclosure Rating
NEMA 1
Ethernet Port Included
No
Maximum Output Power
15 hp
Input Voltage Range
200V-240V AC +10% / -15%
Number of Inputs
(5) Digital; (2) Analog
Series
FRENIC Mini-C2
Line Contactor Design
No Line Contactor
Bypass Design
No Bypass
IP Rating
IP20
Input Phase
Three
Number of Inputs - Analog
2
Output Current - Maximum
47 A
Number of Outputs - Analog
1
Includes Brake Chopper
Yes
Number of Inputs - Digital
5
Output Frequency - Maximum
0.1 Hz
NEMA Rating
NEMA 1
Output Frequency - Minimum
400 Hz
Includes Ethernet Port
No
Number of Outputs - Digital
2
Output Horsepower
15 hp
Includes Heat Sink
Yes
Output Phase
Three
Wire Color
Blue

Description

Variable Frequency Drive, Input Voltage 230V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 15 hp, Maximum Output Current 47 A, Output Voltage 200-240V AC, Output Phase AC Three, Output Frequency Range 0.1 to 400 Hz, Enclosure Rating NEMA 1

Ratings & reviews