Shop LEICA LINO

Window Frame, Plastic

  • Mfr # 866161
  • Zoro # G6531012

product price: 
$
93.49
/ea

Key Features

Construction
Plastic
For Use With
Leica Lino L2P5G, Mfr. No. 864413, 848435, 864420, 864427, 864431, 864435
Application
To Protect Laser Diode in New Lino
Characteristics
Durable, Rugged and High Quality
Material
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
866161
Zoro #
G6531012
UPC #
-
Country of Origin
China

Dimensions

Overall Length
5 1/8 in
Overall Width
4 3/4 in
Overall Height
3 15/16 in
Wire Rope Length
5 1/8 in
Length
5 1/8 in

Details

Item
Window Frame
Construction
Plastic
For Use With
Leica Lino L2P5G, Mfr. No. 864413, 848435, 864420, 864427, 864431, 864435
Application
To Protect Laser Diode in New Lino
Characteristics
Durable, Rugged and High Quality
Material
Plastic
Includes
Screws
Color
Black
Accessory Type
Window Frame
Number of Pieces
1
Compatible with Manufacturer Model Number
848435, 864413, 864420, 864427, 864431, 864435, Lino L2P5G
Compatible with Level Type
Laser Levels
Compatible Manufacturer Part Number
848435, 864413, 864420, 864427, 864431, 864435, Lino L2P5G
Compatible Manufacturer Model Number
848435, 864413, 864420, 864427, 864431, 864435, Lino L2P5G
For Use With Mfr. Model Number
848435, 864413, 864420, 864427, 864431, 864435, Lino L2P5G
Compatible with Manufacturer Model No.
848435, 864413, 864420, 864427, 864431, 864435, Lino L2P5G
Compatible with Mfr. Model No.
848435, 864413, 864420, 864427, 864431, 864435, Lino L2P5G
For Use with Mfr Model Number
848435, 864413, 864420, 864427, 864431, 864435, Lino L2P5G
Compatible Pump Manufacturer Part Number
848435, 864413, 864420, 864427, 864431, 864435, Lino L2P5G
Compatible Mfr. Model Number
848435, 864413, 864420, 864427, 864431, 864435, Lino L2P5G
For Manufacturer Part Number
848435, 864413, 864420, 864427, 864431, 864435, Lino L2P5G
Compatible with Mfr. Model Number
848435, 864413, 864420, 864427, 864431, 864435, Lino L2P5G

Description

Window Frame, Overall Length 5 1/8 in, Accessory Type Window Frame, Overall Height 3 15/16 in, Overall Width 4 3/4 in, Compatible with Level Type Laser Levels, Material Plastic, Color Black, Compatible with Manufacturer Model Number 848435, 864413, 864420, 864427, 864431, 864435, Lino L2P5G, Includes Screws, Number of Pieces 1, Thread Size Not Applicable, Voltage Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.