Variable Frequency Drive, Blue

  • Mfr # FRN0020E2S-2GB
  • Zoro # G6534153
product price: 
$
574.99
/ea
Free Shipping & Returns

Key Features

Max. Output Amps
19.6 A
Enclosure
Open
Digital Readout
Output Current, Output Voltage , Calculated torque [%], Input power [kW], Timer (Timer operation)[s], Load factor [%], Motor output [kW]
Display Type
LED
Standards
UL/cUL 508C C22.2 No.14, CE, RoHs, GOST-R, KC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FRN0020E2S-2GB
Zoro #
G6534153
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
5.51 in
Height
5.51 in
Depth
5.63 in
Overall Height
5 1/2 in
Overall Depth
5 5/8 in
Overall Width
5 1/2 in

Details

Max. Output Amps
19.6 A
Enclosure
Open
Digital Readout
Output Current, Output Voltage , Calculated torque [%], Input power [kW], Timer (Timer operation)[s], Load factor [%], Motor output [kW]
Display Type
LED
Standards
UL/cUL 508C C22.2 No.14, CE, RoHs, GOST-R, KC
Max. HP
7.5 hp
Adjustable Deceleration Time
0 to 6,000 sec
Input Frequency
60/50 Hz
Output Frequency Range
500 Hz
Item
Variable Frequency Drive
Control Type
Remote Keypad
Dynamic Braking
Yes
Output Phase AC
Three
Input Phase AC
Three
With Bypass / No Bypass
No Bypass
Accepts Input Control Signal
Remote Contact
Control Method
V/F Control (IM), Dynamic Torque Vector Control (IM), V/F Control with Slip Compensation (IM), V/F Control with Encoder Option (IM), Vector Control with Encoder Option (IM), Sensor less Vector Control (PMSM)
Adjustable Acceleration Time
0 to 6,000 sec
Output Voltage
240V AC
Displays
System Operation and Associated Value Conversion, Status of I/O, Operations and Alarms
For Use With
3-Phase Input Drive
Starting Torque
200 %
Protection
Auto-reset, Auto-restart after momentary power failure, Droop control, Overload stopping
Torque @ 1 Hz
150%
Key Pad Lockout
Password Lockout
Input Voltage
230V AC
With Line Contactor / No Line Contactor
No Line Contactor
Start/Stop Control
Programmable
Maximum Output Current
19.6 A
Style
Heat Sink
Output Type
Analog, Digital
Input Type
Analog, Digital
Application
Fans, Pumps, Wire Drawing
Number of Inputs
(5) Digital; (2) Analog
Color
Blue
Series
FRENIC - ACE
Enclosure Rating
NEMA 1
Torque Application
Constant Torque, Variable Torque
Input Voltage Range
200V-240V AC +10% / -15%
Output Voltage Range
0V AC to 230V AC
Number of Outputs
(3) Digital; (2) Analog
Maximum Output Power
7 1/2 hp
Brake Chopper Included
Yes
Ethernet Port Included
No
Number of Inputs - Analog
2
Number of Inputs - Digital
5
Number of Outputs - Digital
3
Output Horsepower
7 1/2 hp
Includes Brake Chopper
Yes
Keypad Lockout
Password Lockout
NEMA Rating
NEMA 1
Includes Heat Sink
Yes
Output Phase
Three
Output Frequency - Maximum
500 Hz
Number of Outputs - Analog
2
Bypass Design
No Bypass
Accepts External Control Inputs
Yes
IP Rating
IP20
Line Contactor Design
No Line Contactor
Input Phase
Three
Output Current - Maximum
19.6 A
Includes Ethernet Port
No
Output Frequency - Minimum
5 Hz
Wire Color
Blue

Description

Variable Frequency Drive, Input Voltage 230V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 7 1/2 hp, Maximum Output Current 19.6 A, Output Voltage 240V AC, Output Phase AC Three, Output Frequency Range 500 Hz, Enclosure Rating NEMA 1

Ratings & reviews